Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 27 in.
Mfr # EXLK-127
Zoro # G3099708
Sold in multiples of 5 for $1,569.95
Free Shipping & Returns
$1,569.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 32 1/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-127
- Zoro # G3099708
- UPC # 781381327756
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 32 1/16 in |
Overall Length - Flexible Coupling | 32 1/16 in |
Flex Length | 27 in |
Length | 32-1/16" |
Hub Size | 1/2 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 27 in, Overall Length 32 1/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2311)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-T-2-X)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- Appleton Electric Conduit Fittings