Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 27 in.
Mfr # EXGJH-127
Zoro # G6005526
product price: $295.99
/ea
Sold in multiples of 25 for $7,399.75
Free Shipping & Returns
$7,399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 31 1/4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-127
- Zoro # G6005526
- UPC # 781381317450
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 31 1/4 in |
Overall Length - Flexible Coupling | 31 1/4 in |
Length | 31-1/4" |
Flex Length | 27 in |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 27 in, Overall Length 31 1/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306E102)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 30A, 250V AC, 10kA (OTM30)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA1A)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, M Iron, 1-1/2" (ELF45-150)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER 2-1/2IN-3IN CONDUIT PARTS AND ACCESSORY, 5PK (APP889)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMFL90-50)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- Appleton Electric Conduit Fittings