Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 15 in.
Mfr # EXLK-115
Zoro # G6021601
product price: $226.99
/ea
Sold in multiples of 5 for $1,134.95
Free Shipping & Returns
$1,134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 20 1/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-115
- Zoro # G6021601
- UPC # 781381327558
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 20 1/16 in |
Overall Length - Flexible Coupling | 20 1/16 in |
Flex Length | 15 in |
Length | 20-1/16" |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 15 in, Overall Length 20 1/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- SIGMA ELECTRIC BOX CONNECTR 3/8"" 100BX (C-550)
- Appleton Electric Conduit Fittings