Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 12 in.
Mfr # EXGJH-112
Zoro # G7602691
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 16 1/4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-112
- Zoro # G7602691
- UPC # 781381317207
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 16 1/4 in |
Overall Length - Flexible Coupling | 16 1/4 in |
Length | 16-1/4" |
Flex Length | 12 in |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 12 in, Overall Length 16 1/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS2)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2-1/2In (UNF250R)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3In (PLG-300A)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- Appleton Electric Conduit Fittings