Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 10 in.
Mfr # EXLK-110
Zoro # G5938353
product price: $189.99
/ea
Sold in multiples of 5 for $949.95
Free Shipping & Returns
$949.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 15 1/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-110
- Zoro # G5938353
- UPC # 781381327459
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 15 1/16 in |
Flex Length | 10 in |
Overall Length - Flexible Coupling | 15 1/16 in |
Length | 15-1/16" |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 10 in, Overall Length 15 1/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- MERSEN Fuse, GDL Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1)
- APPLETON ELECTRIC Insul Connector 2In Conduit Fitting (STB-200L)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3-1/2 to 3In (RB350-300A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- HALEX CORNR ELBOW EMT 1/2 in. (14605)
- Appleton Electric Conduit Fittings