Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 10 in.
Mfr # EXGJH-110
Zoro # G6009421
Sold in multiples of 25 for $4,449.75
Free Shipping & Returns
$4,449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 14 1/4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-110
- Zoro # G6009421
- UPC # 781381317153
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 14 1/4 in |
Flex Length | 10 in |
Length | 14-1/4" |
Overall Length - Flexible Coupling | 14 1/4 in |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Hub Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 10 in, Overall Length 14 1/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4-1/2A, 600V AC, Indicating (AJT4-1/2N)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 5 to 4 (ES500400)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- Appleton Electric Conduit Fittings