Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1 in., Flex L 6 in.
Mfr # EXGJH-36
Zoro # G5947216
product price: $322.99
/ea
Sold in multiples of 5 for $1,614.95
Free Shipping & Returns
$1,614.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1"
- Color Natural Finish
- Overall Length 9 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-36
- Zoro # G5947216
- UPC # 781381317054
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 9 3/8 in |
Flex Length | 6 in |
Overall Length - Flexible Coupling | 9 3/8 in |
Length | 9-3/8" |
Thread Size | 1 in |
Hub Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 6 in, Overall Length 9 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 12 A (LC1D12P7)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3-1/2In (UNF350R)
- APPLETON ELECTRIC Insul Connector 2In Conduit Fitting (STB-200L)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In (UNF50NR-A)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- Appleton Electric Conduit Fittings