Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1 in., Flex L 30 in.
Mfr # EXGJH-330
Zoro # G6029877
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1"
- Color Natural Finish
- Overall Length 33 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-330
- Zoro # G6029877
- UPC # 781381318501
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 33 3/8 in |
Overall Length - Flexible Coupling | 33 3/8 in |
Flex Length | 30 in |
Length | 33-3/8" |
Thread Size | 1 in |
Hub Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 30 in, Overall Length 33 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- SOUTHWIRE Sow Cord, 6/3-8/1, 50A, 100 ft. (6400M)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004G)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2-1/2In (UNF250R)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 8 in. (EXGJH-18)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- GAMPAK NM CONNECTOR 3/8"" (49652)
- Appleton Electric Conduit Fittings