Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1 in., Flex L 15 in.
Mfr # EXLK-315
Zoro # G5905821
product price: $481.99
/ea
Sold in multiples of 5 for $2,409.95
Free Shipping & Returns
$2,409.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1"
- Color Natural Finish
- Overall Length 20 5/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-315
- Zoro # G5905821
- UPC # 781381328555
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 20 5/16 in |
Length | 20-5/16" |
Flex Length | 15 in |
Overall Length - Flexible Coupling | 20 5/16 in |
Trade Size | 1 in |
Thread Size | 1 in |
Hub Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 15 in, Overall Length 20 5/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 75A, 500V AC, Non-Indicating (A50QS75-4Y)
- JANDORF Rock Switch Spst Red 3Tb (61126)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 8 in. (EXGJH-18)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- HALEX 3/8 in. Non-Metallic Push-In Connector, 10PK (27500)
- Appleton Electric Conduit Fittings