Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1 in., Flex L 15 in.
Mfr # EXGJH-315
Zoro # G3099918
Sold in multiples of 5 for $2,294.95
Free Shipping & Returns
$2,294.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1"
- Color Natural Finish
- Overall Length 18 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-315
- Zoro # G3099918
- UPC # 781381318259
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 18 3/8 in |
Flex Length | 15 in |
Length | 18-3/8" |
Overall Length - Flexible Coupling | 18 3/8 in |
Trade Size | 1 in |
Thread Size | 1 in |
Hub Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 15 in, Overall Length 18 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M14-10FBX)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3In (RB400-300A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK (LN250)
- Appleton Electric Conduit Fittings