Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1 in., Flex L 12 in.
Mfr # EXLK-312
Zoro # G5885643
product price: $435.99
/ea
Sold in multiples of 5 for $2,179.95
Free Shipping & Returns
$2,179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1"
- Color Natural Finish
- Overall Length 17 5/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-312
- Zoro # G5885643
- UPC # 781381328500
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 17 5/16 in |
Overall Length - Flexible Coupling | 17 5/16 in |
Length | 17-5/16" |
Flex Length | 12 in |
Hub Size | 1 in |
Thread Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 12 in, Overall Length 17 5/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- BELL OUTDOOR Electrical Box Cover, Square, NOVAL, GFCI, Toggle Switch (814C)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 5 to 4 (ES500400)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 2-1/2In (UNY250R-A)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- Appleton Electric Conduit Fittings