Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1 in., Flex L 10 in.
Mfr # EXLK-310
Zoro # G3099665
Sold in multiples of 5 for $2,099.95
Free Shipping & Returns
$2,099.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1"
- Color Natural Finish
- Overall Length 15 5/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-310
- Zoro # G3099665
- UPC # 781381328456
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 15 5/16 in |
Flex Length | 10 in |
Length | 15-5/16" |
Overall Length - Flexible Coupling | 15 5/16 in |
Hub Size | 1 in |
Thread Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 10 in, Overall Length 15 5/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- Appleton Electric Conduit Fittings