Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1 in., Flex L 10 in.
Mfr # EXGJH-310
Zoro # G3099927
Sold in multiples of 5 for $1,894.95
Free Shipping & Returns
$1,894.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1"
- Color Natural Finish
- Overall Length 13 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-310
- Zoro # G3099927
- UPC # 781381318150
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 13 3/8 in |
Overall Length - Flexible Coupling | 13 3/8 in |
Flex Length | 10 in |
Length | 13-3/8" |
Thread Size | 1 in |
Hub Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 10 in, Overall Length 13 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37096571)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/4In (UNF125NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- Appleton Electric Conduit Fittings