Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/4 in, Flex L 36 in
Mfr # EXLK-436
Zoro # G3099595
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/4"
- Color Natural Finish
- Overall Length 43 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-436
- Zoro # G3099595
- UPC # 781381329354
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 43 3/8 in |
Length | 43-3/8" |
Flex Length | 36 in |
Overall Length - Flexible Coupling | 43 3/8 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Hub Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/4 in, Flex Length 36 in, Overall Length 43 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1In (RB200-100A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYDEF125AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 2In (RB300-200)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- Appleton Electric Conduit Fittings