Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/4 in, Flex L 33 in
Mfr # EXLK-433
Zoro # G3099601
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/4"
- Color Natural Finish
- Overall Length 40 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-433
- Zoro # G3099601
- UPC # 781381329309
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 40 3/8 in |
Flex Length | 33 in |
Overall Length - Flexible Coupling | 40 3/8 in |
Length | 40-3/8" |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Hub Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/4 in, Flex Length 33 in, Overall Length 40 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- GAMPAK 02-55244 EMT Set Screw Coupling 1.5 in. (6264832)
- Appleton Electric Conduit Fittings