Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/4 in, Flex L 33 in
Mfr # EXGJH-433
Zoro # G3099866
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/4"
- Color Natural Finish
- Overall Length 39 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-433
- Zoro # G3099866
- UPC # 781381319003
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 39 in |
Overall Length - Flexible Coupling | 39 in |
Length | 39" |
Flex Length | 33 in |
Thread Size | 1 1/4 in |
Hub Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/4 in, Flex Length 33 in, Overall Length 39 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/4 in MNPT x 1 1/4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- APPLETON ELECTRIC M to F Union, HazLoc, Steel, 3/4 to 1/2In (UNY75-50NR)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYDEF150)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXLK-218)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 21 in. (EXGJH-121)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- Appleton Electric Conduit Fittings