Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/4 in, Flex L 30 in
Mfr # EXLK-430
Zoro # G3099610
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/4"
- Color Natural Finish
- Overall Length 37 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-430
- Zoro # G3099610
- UPC # 781381329255
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 37 3/8 in |
Length | 37-3/8" |
Overall Length - Flexible Coupling | 37 3/8 in |
Flex Length | 30 in |
Hub Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/4 in, Flex Length 30 in, Overall Length 37 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13M0125TFFJ)
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool (T6031A1029)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 3In (RB250-200)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- Appleton Electric Conduit Fittings