Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/4 in, Flex L 18 in
Mfr # EXLK-418
Zoro # G5909206
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/4"
- Color Natural Finish
- Overall Length 25 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-418
- Zoro # G5909206
- UPC # 781381329057
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 25 3/8 in |
Length | 25-3/8" |
Overall Length - Flexible Coupling | 25 3/8 in |
Flex Length | 18 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Hub Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/4 in, Flex Length 18 in, Overall Length 25 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 3-1/2to2-1/2In (RB350-250)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- Appleton Electric Conduit Fittings