Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/4 in, Flex L 18 in
Mfr # EXGJH-418
Zoro # G5984824
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/4"
- Color Natural Finish
- Overall Length 24 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-418
- Zoro # G5984824
- UPC # 781381318754
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 24 in |
Length | 24" |
Flex Length | 18 in |
Overall Length - Flexible Coupling | 24 in |
Hub Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/4 in, Flex Length 18 in, Overall Length 24 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/4 in MNPT x 1 1/4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXGJH-136)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYDEF125)
- Appleton Electric Conduit Fittings