Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/4 in, Flex L 15 in
Mfr # EXLK-415
Zoro # G3099647
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/4"
- Color Natural Finish
- Overall Length 21 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-415
- Zoro # G3099647
- UPC # 781381329002
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 21 3/8 in |
Overall Length - Flexible Coupling | 21 3/8 in |
Flex Length | 15 in |
Length | 21-3/8" |
Hub Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/4 in, Flex Length 15 in, Overall Length 21 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4NT1-3)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- NVENT HOFFMAN Steel Enclosure, 5.91 in H, 6 in W, 4.72 in D, NEMA 12, 3, 4, Hinged (LHC151512)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYSEF150AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 3/4In (RB100-75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- Appleton Electric Conduit Fittings