Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/2 in, Flex L 33 in
Mfr # EXLK-533
Zoro # G3099516
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/2"
- Color Natural Finish
- Overall Length 40 15/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-533
- Zoro # G3099516
- UPC # 781381329750
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 40 15/16 in |
Overall Length - Flexible Coupling | 40 15/16 in |
Flex Length | 33 in |
Length | 40-15/16" |
Thread Size | 1 1/2 in |
Hub Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/2 in, Flex Length 33 in, Overall Length 40 15/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- HUBBELL 30A Twist-Lock Plug 2P 3W 480VAC L8-30P BK/WT (HBL2641)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 3-1/2to2-1/2In (RB350-250)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 1/2In (RB125-50)
- APPLETON ELECTRIC M to F Union, HazLoc, Steel, 3/4 to 1/2In (UNY75-50NR)
- CANTEX 5142223C 105 x 125 in PVC Reducer Bushing (3006467)
- Appleton Electric Conduit Fittings