Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/2 in, Flex L 30 in
Mfr # EXLK-530
Zoro # G3099525
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/2"
- Color Natural Finish
- Overall Length 37 15/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-530
- Zoro # G3099525
- UPC # 781381329705
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 37 15/16 in |
Length | 37-15/16" |
Flex Length | 30 in |
Overall Length - Flexible Coupling | 37 15/16 in |
Thread Size | 1 1/2 in |
Hub Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/2 in, Flex Length 30 in, Overall Length 37 15/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22SX)
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- APPLETON ELECTRIC Male to F Union, HazLoc, Mal Iron, 1-1/4In (UNY125NR)
- RACO Set Screw Coupling, Steel (2152)
- Appleton Electric Conduit Fittings