Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/2 in, Flex L 27 in
Mfr # EXLK-527
Zoro # G3099531
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/2"
- Color Natural Finish
- Overall Length 34 15/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-527
- Zoro # G3099531
- UPC # 781381329651
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 34 15/16 in |
Flex Length | 27 in |
Overall Length - Flexible Coupling | 34 15/16 in |
Length | 34-15/16" |
Hub Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/2 in, Flex Length 27 in, Overall Length 34 15/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3-1/2 to 3In (RB350-300A)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER CONDUIT PARTS AND ACCESSORY, 25PK (APP390)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- Appleton Electric Conduit Fittings