Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/2 in, Flex L 24 in
Mfr # EXLK-524
Zoro # G3099540
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/2"
- Color Natural Finish
- Overall Length 31 15/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-524
- Zoro # G3099540
- UPC # 781381329606
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 31 15/16 in |
Flex Length | 24 in |
Length | 31-15/16" |
Overall Length - Flexible Coupling | 31 15/16 in |
Thread Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Hub Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/2 in, Flex Length 24 in, Overall Length 31 15/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- FUNCTIONAL DEVICES Enclosed Split-Core AC Sensor, Normally Closed, .35-150Amp, fixed, terminals (RIBXGTF-NC)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYM-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 3-1/2to2-1/2In (RB350-250)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- Appleton Electric Conduit Fittings