Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/2 in, Flex L 21 in
Mfr # EXLK-521
Zoro # G3099559
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/2"
- Color Natural Finish
- Overall Length 28 15/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-521
- Zoro # G3099559
- UPC # 781381329552
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 28 15/16 in |
Flex Length | 21 in |
Length | 28-15/16" |
Overall Length - Flexible Coupling | 28 15/16 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Hub Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/2 in, Flex Length 21 in, Overall Length 28 15/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- HALEX Redung Bushng 1X3/4 in. (91332)
- Appleton Electric Conduit Fittings