Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1-1/2 in, Flex L 15 in
Mfr # EXGJH-515
Zoro # G3099857
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1-1/2"
- Color Natural Finish
- Overall Length 21 3/4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-515
- Zoro # G3099857
- UPC # 781381319157
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 21 3/4 in |
Length | 21-3/4" |
Overall Length - Flexible Coupling | 21 3/4 in |
Flex Length | 15 in |
Trade Size | 1 1/2 in |
Hub Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1 1/2 in, Flex Length 15 in, Overall Length 21 3/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/2 in MNPT x 1 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXGJH-136)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- Appleton Electric Conduit Fittings