Shop All Hazardous Location Lighting Fixtures
Appleton Electric
Fixture, Wall Mount
Mfr # ALB1575
Zoro # G1475774
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof Incandescent Fixture
- Fixture Wattage 300
- Lamp Type Incandescent
- Lamp Watts 300 W
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ALB1575
- Zoro # G1475774
- UPC # 781381159043
- Country of Origin Mexico
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 12-3/8 in |
Height | 13-3/4 in |
Length (In.) | 12-3/8 |
Width (In.) | 12-3/8 |
Height (In.) | 13-3/4 |
Width | 12-3/8 in |
Nominal Width | 12 3/8 in |
Nominal Height | 13 3/4 in |
Nominal Length | 12 3/8 in |
Overall Width | 12 3/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 13 3/4 in |
Overall Length | 12 3/8 in |
Description
Hazardous Location Lighting Fixtures, Explosion Proof Incandescent Fixture Fixture Type, Incandescent Lamp Type, Lamp Quantity 1, Bulb Designation 300M, Lamp Watts 300 W, Suggested Lamp Item No. 4V625, Fixture Wattage 300, Fixture Item Number 2V738, Mounting Bracket Item Number 2V739, Voltage 120V AC, For Chemical, Petro-chemical Plants, Refineries, No Lamp Included, Epoxy Powder Coated Housing Finish, Finish Gray Epoxy Powder Coated, Wall Mounting, Length 12-3/8 in, Height 13-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- ILC Replacement for Advance R-2s40-tp-mc (R-2S40-TP-MC ADVANCE)
- ILC Replacement for Osram Sylvania 41840 SP 12V 75W replacement light bulb lamp (41840 SP 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- Appleton Electric Hazardous Location Lighting Fixtures