Shop All Vapor Tight Fixtures
This Product is Discontinued
Appleton Electric
Fixture, Incandescent (Discontinued)
Mfr # EDTP2050G
Zoro # G0868201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 1
- Lamp Type Incandescent
- Lamp Watts 200 W
- Fixture Wattage 200
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDTP2050G
- Zoro # G0868201
- Country of Origin Unknown
- Category Vapor Tight Fixtures
Dimensions
Width | 5 1/4 in |
Length | 5 1/4 in |
Height | 9 in |
Nominal Width | 5 1/4 in |
Nominal Height | 9 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 5 1/4 in |
Overall Height | 9 in |
Overall Length | 5 1/4 in |
Height (In.) | 9 |
Width (In.) | 5-1/4 |
Length (In.) | 5-1/4 |
Description
Hazardous Location Lighting Fixture, Dust/Vapor/Ignition Proof Incandescent Fixture Fixture Type, Incandescent Lamp Type, Lamp Quantity 1, Bulb Designation 200A21/IF, Lamp Watts 200 W, Suggested Lamp Item No. 2V287, Fixture Wattage 200, Voltage 120V AC, Suitable for use in Wet Locations, No Lamp Included, Ambient Temp. Range 77 Degrees to 257 Degrees F, Finish Gray Epoxy Powder Coated, Pendant Mounting, Length 5 1/4 in, Height 9 in, Includes Wire Guard, Width 5 1/4 in, NEC/CEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.