Shop All Hazardous Location Lighting Fixtures
Appleton Electric
Fixture, Ceiling Mount
Mfr # AC1575
Zoro # G1805991
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof Incandescent Fixture
- Fixture Wattage 300
- Lamp Type Incandescent
- Lamp Watts 300 W
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AC1575
- Zoro # G1805991
- Country of Origin Mexico
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7 in |
Height | 13-3/4 in |
Length (In.) | 7 |
Width (In.) | 7 |
Height (In.) | 13-3/4 |
Width | 7 in |
Nominal Width | 7 in |
Nominal Length | 7 in |
Nominal Height | 13 3/4 in |
Overall Length | 7 in |
Overall Width | 7 in |
Overall Height | 13 3/4 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Description
Hazardous Location Lighting Fixtures, Explosion Proof Incandescent Fixture Fixture Type, Incandescent Lamp Type, Lamp Quantity 1, Bulb Designation 300M, Lamp Watts 300 W, Suggested Lamp Item No. 4V625, Fixture Wattage 300, Fixture Item Number 2V738, Mounting Bracket Item Number 2V740, Voltage 120V AC, For Chemical, Petro-chemical Plants, Refineries, No Lamp Included, Epoxy Powder Coated Housing Finish, Finish Gray Epoxy Powder Coated, Ceiling Mounting, Length 7 in, Height 13-3/4 in, Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F15t12/cw 30 COO replacement light bulb lamp (F15T12/CW 30 COO PHILIPS)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- FEDERAL SIGNAL Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox (350WBX-120)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- Appleton Electric Hazardous Location Lighting Fixtures