Shop All Metalworking Fluids
Appleton Electric
Fiber Filler, 4 Oz., White
Mfr # F04
Zoro # G4284691
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Carton
- Container Size 4 oz
- Color White
- Size 4 oz
- For Use With IMC, RMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # F04
- Zoro # G4284691
- UPC # 781381332408
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 4 oz |
Size | 4 oz |
Details
Item | Fiber Fillers for Conduit & Fitting |
Container Type | Carton |
Color | White |
For Use With | IMC, RMC |
Application | Used to form a Positive Dam to Hold Sealing Compound |
Standards | CEC, NEC |
Temperature Range | -25 Degrees to 40 Degrees F |
Product Form | Fiber |
Description
Fiber Fillers for Conduit & Fitting, Container Size 4 oz, Container Type Carton, For Use With IMC, RMC, Temperature Range -25 Degrees to 40 Degrees F, Application Used to form a Positive Dam to Hold Sealing Compound, Color White, Product Form Fiber, Standards CEC, NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lock Ring, 50971 (50971)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- ELESA Oil drain plugs for high pressures, TSR.3/8 (TSR.)
- APPLETON ELECTRIC Fiber Filler, 2 oz., White (F02)
- APPLETON ELECTRIC Fiber Filler, 16 oz., White (F1)
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- WHALE SPRAY WhaleSpray Crack 2 NDT White Developer, 9oz Spray (1821S0020)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- Appleton Electric Metalworking Fluids