Shop All Metalworking Fluids
Appleton Electric
Fiber Filler, 2 oz., White
Mfr # F02
Zoro # G4284682
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Carton
- Container Size 2 oz
- Color White
- Application Used to form a Positive Dam to Hold Sealing Compound
- For Use With IMC, RMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # F02
- Zoro # G4284682
- UPC # 781381332354
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 2 oz |
Size | 2 oz |
Details
Item | Fiber Fillers for Conduit & Fitting |
Container Type | Carton |
Color | White |
Application | Used to form a Positive Dam to Hold Sealing Compound |
For Use With | IMC, RMC |
Standards | CEC, NEC |
Product Form | Fiber |
Temperature Range | -25 Degrees to 40 Degrees F |
Description
Fiber Fillers for Conduit & Fitting, Container Size 2 oz, Container Type Carton, For Use With IMC, RMC, Temperature Range -25 Degrees to 40 Degrees F, Application Used to form a Positive Dam to Hold Sealing Compound, Color White, Product Form Fiber, Standards CEC, NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (BK47 X 1)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551551, Suction, 10 micron (ZX-P551551)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- APPLETON ELECTRIC Fiber Filler, 16 oz., White (F1)
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- APPLETON ELECTRIC Fiber Filler, 4 Oz., White (F04)
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- TRIM Antifoam and Defoamer, 1 gal., PK4 (TC239/1)
- THRIVE 100 Spindle Oil 55 Gal Drum (455270)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- Appleton Electric Machine Fluids