Shop All Metalworking Fluids
Appleton Electric
Fiber Filler, 16 oz., White
Mfr # F1
Zoro # G3946065
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Carton
- Container Size 16 oz
- Color White
- Characteristics Packing Fiber for Conduit
- Application Used to form a Positive Dam to Hold Sealing Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # F1
- Zoro # G3946065
- UPC # 781381332255
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 16 oz |
Size | 16 oz |
Details
Item | Fiber Fillers for Conduit & Fitting |
Container Type | Carton |
Color | White |
Characteristics | Packing Fiber for Conduit |
Application | Used to form a Positive Dam to Hold Sealing Compound |
For Use With | IMC, RMC |
Standards | CEC, NEC |
Temperature Range | -25 Degrees to 40 Degrees F |
Product Form | Fiber |
Description
Fiber Fillers for Conduit & Fitting, Container Size 16 oz, Container Type Carton, For Use With IMC, RMC, Temperature Range -25 Degrees to 40 Degrees F, Application Used to form a Positive Dam to Hold Sealing Compound, Color White, Product Form Fiber, Standards CEC, NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4 HP, Yoke (4UX66)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5K193)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- APPLETON ELECTRIC Fiber Filler, 4 Oz., White (F04)
- APPLETON ELECTRIC Fiber Filler, 2 oz., White (F02)
- WELD-AID Weld-Kleen 350 All Position Aerosol can (007088)
- BLUE DEMON Water-Based Anti-Spatter, 16 oz., Can (BDAS-W-16OZC)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- Appleton Electric Metalworking Fluids