Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, Steel, 3/4In
Mfr # UNF75NR
Zoro # G3929177
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 3/4"
- Color Silver
- Overall Length 1 1/2 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNF75NR
- Zoro # G3929177
- UPC # 781381234122
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 1/2 in |
Length | 1-1/2" |
Overall Length - Fitting | 1 1/2 in |
Trade Size | 3/4 in |
Overall Height | 1 15/32 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 15/32 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 1 1/2 in, Overall Height 1 15/32 in, Overall Width 1 15/32 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- COPE Horizontal Tee (248-06FT-24)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- APPLETON ELECTRIC Box Of 2 Ins 45Deg Connector 112In Conduit Fitting (STB-45150L)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In (PLG-300)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- Appleton Electric Conduit Fittings