Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, Steel, 3/4 to 1/2In
Mfr # UNF75-50NR
Zoro # G4133482
original price:
$29.64
14% off
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 3/4 to 1/2"
- Color Silver
- Overall Length 1 1/2 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNF75-50NR
- Zoro # G4133482
- UPC # 781381239028
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4 to 1/2" |
Overall Length | 1 1/2 in |
Length | 1-1/2" |
Overall Length - Fitting | 1 1/2 in |
Trade Size | 1/2 in, 3/4 in |
Overall Width | 1 15/32 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Overall Height | 1 15/32 in |
Reduction Size | 3/4 in to 1/2 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in FNPT, Overall Length 1 1/2 in, Overall Height 1 15/32 in, Overall Width 1 15/32 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYF-75)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 2-1/2In (RB400-250)
- RACO Sealing Locknut, 3/4", Steel (1203)
- Appleton Electric Conduit Fittings