Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, Mal Iron, 5In
Mfr # UNF500R
Zoro # G3099437
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 5"
- Color Silver
- Overall Length 3 7/8 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNF500R
- Zoro # G3099437
- UPC # 781381304696
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5" |
Overall Length | 3 7/8 in |
Length | 3-7/8" |
Overall Length - Fitting | 3 7/8 in |
Trade Size | 5 in |
Compatible Conduit Trade Size | 5 in |
Overall Height | 3 7/8 in |
Overall Width | 3 7/8 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 5 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 5 in, Ends - Hazardous Fittings 5 in FNPT x 5 in FNPT, Overall Length 3 7/8 in, Overall Height 3 7/8 in, Overall Width 3 7/8 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208V AC (9070TF500D3)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1SQ)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER 2-1/2IN-3IN CONDUIT PARTS AND ACCESSORY, 5PK (APP889)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 1In (RB250-100)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- RACO Set Screw Connector, 2" Conduit (2608)
- Appleton Electric Conduit Fittings