Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, Mal Iron, 2In
Mfr # UNF200NR
Zoro # G4017517
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2"
- Color Silver
- Overall Length 2 5/16 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNF200NR
- Zoro # G4017517
- UPC # 781381257695
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 2 5/16 in |
Overall Length - Fitting | 2 5/16 in |
Length | 2-5/16" |
Trade Size | 2 in |
Overall Width | 2 5/16 in |
Overall Height | 2 5/16 in |
Compatible Conduit Trade Size | 2 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in FNPT, Overall Length 2 5/16 in, Overall Height 2 5/16 in, Overall Width 2 5/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 4 to 3 (ES400300)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 1-1/2" (ELF45-150-A)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- Appleton Electric Conduit Fittings