Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, Aluminum, 3/4In
Mfr # UNF75NR-A
Zoro # G4962544
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3/4"
- Color Silver
- Overall Length 1 1/2 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNF75NR-A
- Zoro # G4962544
- UPC # 781381234139
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 1/2 in |
Overall Length - Fitting | 1 1/2 in |
Length | 1-1/2" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 15/32 in |
Overall Width | 1 15/32 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 1 1/2 in, Overall Height 1 15/32 in, Overall Width 1 15/32 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- 3M Shrink Tubing, 0.125in ID, Black, 500ft, PK3 (FP301-1/8-500'-BLACK-SPOOL)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYDEF125AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYF-50)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 5 to 4 (ES500400)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXGJH-136)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- INTEGRA MILTEX Selkirk Corporation 4615 6 Inch Heat-fab 90 Degree Adjust. Elbow 304-alloy (21660)
- Appleton Electric Conduit Fittings