Shop All Conduit Fittings
Appleton Electric
EYS Sealing Fitting, 25, Grayloy, 1-1/4
Mfr # EYS-4
Zoro # G4188317
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 5 1/16 in
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYS-4
- Zoro # G4188317
- UPC # 781381621038
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 5 1/16 in |
Length | 5-1/16" |
Overall Length - Fitting | 5 1/16 in |
Trade Size | 1 1/4 in |
Turning Radius | 1.75 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 FNPT, Overall Length 5 1/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2-1/2In (UNF250R)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC Flex Coupling, Size 1 in., Flex L 18 in. (EXLK-318)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- Appleton Electric Conduit Fittings