Shop All Conduit Fittings
Appleton Electric
EYS Sealing Fitting, 25 Fill, Grayloy, 6
Mfr # EYS-014
Zoro # G0092819
original price:
$1,383.53
22% off
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 6"
- Color Silver
- Overall Length 12 1/8 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYS-014
- Zoro # G0092819
- UPC # 781381621137
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 6" |
Overall Length | 12 1/8 in |
Length | 12-1/8" |
Overall Length - Fitting | 12 1/8 in |
Trade Size | 6 in |
Compatible Conduit Trade Size | 6 in |
Turning Radius | 5.38 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 6 in, Ends - Hazardous Fittings 6 in FNPT x 6 in FNPT, Overall Length 12 1/8 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 6 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- ABB STAR TECK ARMOURED CABLE CONNECTOR ALUMINUM 2IN CONDUIT FITTING (ST200-551)
- Appleton Electric Conduit Fittings