Shop All Conduit Fittings
Appleton Electric
EYS Sealing Fitting, 25 Fill, Grayloy, 5
Mfr # EYS-012
Zoro # G0092782
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 5"
- Color Silver
- Overall Length 11 1/32 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYS-012
- Zoro # G0092782
- UPC # 781381621120
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5" |
Overall Length | 11 1/32 in |
Overall Length - Fitting | 11 1/32 in |
Length | 11-1/32" |
Trade Size | 5 in |
Compatible Conduit Trade Size | 5 in |
Turning Radius | 4.69 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 5 in, Ends - Hazardous Fittings 5 in FNPT x 5 in FNPT, Overall Length 11 1/32 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 5 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- BANNER SAFETY INTERLOCK OTHER SWITCH (SI-LS42DMMJF)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 1In (RB250-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYM-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, M Iron, 1-1/2" (ELF45-150)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- Appleton Electric Conduit Fittings