Shop All Conduit Fittings
Appleton Electric
EYS Sealing Fitting, 25 Fill, Grayloy, 1/2
Mfr # EYS-1
Zoro # G4139213
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 1/2"
- Color Silver
- Overall Length 3 1/4 in
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYS-1
- Zoro # G4139213
- UPC # 781381704687
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 1/4 in |
Length | 3-1/4" |
Overall Length - Fitting | 3 1/4 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Turning Radius | 1.16 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 3 1/4 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- BLUE SEA SYSTEMS Blue Sea 5125 100A ANL Fuse (5125)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1/2In (PLG-50R)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 1-1/2" (ELF45-150-A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMF90-50)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- Appleton Electric Conduit Fittings