Shop All Conduit Fittings
Appleton Electric
EYS Sealing Fitting, 25 Fill, Grayloy, 1
Mfr # EYS-36
Zoro # G3907556
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 1"
- Color Silver
- Overall Length 4 5/16 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYS-36
- Zoro # G3907556
- UPC # 781381704748
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 4 5/16 in |
Overall Length - Fitting | 4 5/16 in |
Length | 4-5/16" |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Turning Radius | 1.38 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 4 5/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3 (EYS-8)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER 2-1/2IN-3IN CONDUIT PARTS AND ACCESSORY, 5PK (APP889)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- GAMPAK Nm Plastic Connector 3/4 (49741)
- Appleton Electric Conduit Fittings