Shop All Conduit Fittings
Appleton Electric
EYDM Sealing Fitting, 25, M Iron, 3-1/2
Mfr # EYDM-350
Zoro # G3099400
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 3-1/2"
- Color Silver
- Overall Length 8 15/16 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYDM-350
- Zoro # G3099400
- UPC # 781381230247
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Overall Length | 8 15/16 in |
Length | 8-15/16" |
Overall Length - Fitting | 8 15/16 in |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Turning Radius | 3.41 in |
Description
Sealing Fitting - Vertical, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 8 15/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, White, PVC Insulation (76502.18.02)
- HALEX 2In Rigid 1Hole Conduit Strap (61120)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M162)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- Appleton Electric Conduit Fittings