Shop All Conduit Fittings
Appleton Electric
EYDM Sealing Fitting, 25 Fill, M Iron, 4
Mfr # EYDM-400
Zoro # G6040465
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 4"
- Color Silver
- Overall Length 9 3/8 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYDM-400
- Zoro # G6040465
- UPC # 781381230278
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 9 3/8 in |
Overall Length - Fitting | 9 3/8 in |
Length | 9-3/8" |
Trade Size | 4 in |
Turning Radius | 3.69 in |
Compatible Conduit Trade Size | 4 in |
Description
Sealing Fitting - Vertical, Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in MNPT, Overall Length 9 3/8 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 3In (RB400-300)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- HALEX Clamp Connector, Zinc (05103B)
- Appleton Electric Conduit Fittings