Shop All Conduit Fittings
Appleton Electric
EYDM Sealing Fitting, 25 Fill, M Iron, 1/2
Mfr # EYDM-50
Zoro # G4132527
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1/2"
- Color Silver
- Overall Length 3 5/8 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYDM-50
- Zoro # G4132527
- UPC # 781381230049
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 5/8 in |
Length | 3-5/8" |
Overall Length - Fitting | 3 5/8 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Turning Radius | 1.63 in |
Description
Sealing Fitting - Vertical, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 3 5/8 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- Appleton Electric Conduit Fittings