Shop All Conduit Fittings
Appleton Electric
EYDM Sealing Fitting, 25 Fill, Alum, 1/2
Mfr # EYDM-50AL
Zoro # G7577446
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1/2"
- Color Silver
- Overall Length 3 5/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYDM-50AL
- Zoro # G7577446
- UPC # 781381619820
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 5/8 in |
Length | 3-5/8" |
Overall Length - Fitting | 3 5/8 in |
Trade Size | 1/2 in |
Turning Radius | 1.63 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Sealing Fitting - Vertical, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 3 5/8 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- GE Thermal Unit, 8.25A (CR123H950A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYDEF150AL)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2-1/2In (UNF250R)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- Appleton Electric Conduit Fittings