Shop All Conduit Fittings
Appleton Electric
EYD Sealing Fitting, 25, Grayloy, 3-1/2
Mfr # EYD-96
Zoro # G5977422
original price:
$478.39
15% off
new price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 3-1/2"
- Color Silver
- Overall Length 9 3/16 in
- Connection Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYD-96
- Zoro # G5977422
- UPC # 781381620970
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Overall Length | 9 3/16 in |
Length | 9-3/16" |
Overall Length - Fitting | 9 3/16 in |
Trade Size | 3 1/2 in |
Turning Radius | 3.44 in |
Compatible Conduit Trade Size | 3 1/2 in |
Description
Sealing Fitting with Drain - Vertical, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 9 3/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 8 in. (EXGJH-18)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- LAWNITATOR adalet .50in. Zinc FLEX To EMT Combination Coupling (LA334296)
- Appleton Electric Conduit Fittings