Shop All Conduit Fittings
Appleton Electric
EYD Sealing Fitting, 25, Grayloy, 3-1/2
Mfr # EYD-9
Zoro # G5909915
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 3-1/2"
- Color Silver
- Overall Length 9 3/16 in
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYD-9
- Zoro # G5909915
- UPC # 781381620840
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Overall Length | 9 3/16 in |
Length | 9-3/16" |
Overall Length - Fitting | 9 3/16 in |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Turning Radius | 3.44 in |
Description
Sealing Fitting with Drain - Vertical, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in FNPT, Overall Length 9 3/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS42B)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32AA)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYM-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- RACO Reducing Washer, 3" to 1-1/2" Conduit Sz (1385)
- Appleton Electric Conduit Fittings