Shop All Conduit Fittings
Appleton Electric
EYD Sealing Fitting, 25, Grayloy, 2-1/2
Mfr # EYD-7
Zoro # G3907574
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 2-1/2"
- Color Silver
- Overall Length 7 1/2 in
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EYD-7
- Zoro # G3907574
- UPC # 781381620826
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Overall Length | 7 1/2 in |
Length | 7-1/2" |
Overall Length - Fitting | 7 1/2 in |
Trade Size | 2 1/2 in |
Turning Radius | 2.69 in |
Compatible Conduit Trade Size | 2 1/2 in |
Description
Sealing Fitting with Drain - Vertical, Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in FNPT, Overall Length 7 1/2 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 1-1/2" (ELF45-150-A)
- Appleton Electric Conduit Fittings