Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 40 Fill, Alum, 1-1/4
Mfr # EYSEF125AL
Zoro # G4010377
original price:
$88.83
19% off
new price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 5 1/2 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EYSEF125AL
- Zoro # G4010377
- UPC # 781381809825
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 5 1/2 in |
Length | 5-1/2" |
Overall Length - Fitting | 5 1/2 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Turning Radius | 2.06 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 MNPT, Overall Length 5 1/2 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3, 50kA (CVX050-480D)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In (PLG-300)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- Appleton Electric Conduit Fittings